This product requires certification to purchase.

3/4 X 3/4 BRS MNPT Adapter

SharkBite®

3/4 X 3/4 BRS MNPT Adapter

  • Fast #
  • Part #SUAB134LF
  • Item #10217080
  • Manufacturer Part #UAB134LF
4.4 out of 5 Customer Rating
Brand image
SharkBite®

3/4 X 3/4 BRS MNPT Adapter

  • Fast #
  • Part #SUAB134LF
  • Item #10217080
  • Manufacturer Part #UAB134LF
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 300
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Made from high-performance DZR lead-free brass
  • Connects to PEX-A pipe with expansion rings
  • Minimum working temperature/pressure - 33 Deg F at 160 psi
  • Maximum working temperature/pressure - 160 Deg F at 73 psi
  • Meets ASTM F-1960 and ASTM F-877 standard
  • Meets UPC, IPC and cUPC requirements
  • Listed to NSF 14/61
  • Requires Certification
Dimensions & Measurements
End Connection 1
Barbed
End Connection 2
MNPT
End Connections
Barbed x MNPT
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in
Length
1-79/100 in
Pressure - Maximum
160 psi
Characteristics & Features
Clean Bagged
Yes
Fitting Type
Adapter
Material
Brass
Electrical & Operational Information
Maximum Temperature
160
Minimum Temperature
33
Warranty & Product Information
ANSI
ANSI 14, ANSI 61, ANSI 372
ASTM
ASTM F-1960, ASTM F-877, ASTM E-84, ASTM E-119
CSA Certified
CSA B137.5
NSF
NSF 14, NSF 61, NSF 372
NSF Certified
Yes
Origin
Global
Type
SUAB134LF
UL Listed
UL CS102.2/UL CS101
UPC
697285070059