This product requires certification to purchase.

3/8 in. Stainless Steel PEX Crimping Tool

You last purchased this on
 
SharkBite®

3/8 in. Stainless Steel PEX Crimping Tool

  • Fast #
  • Part #S23077
  • Item #4662059
  • Manufacturer Part #23077
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
SharkBite®

3/8 in. Stainless Steel PEX Crimping Tool

  • Fast #
  • Part #S23077
  • Item #4662059
  • Manufacturer Part #23077
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Use in conjunction with PEX tubing and copper crimp rings (tubing and rings not included)
  • Quality engineered and manufactured
  • Requires Certification

Documents


Specifications

Fits Pipe Size:
3/8 in
Jaw Capacity (in):
3/8 in
Material:
Stainless Steel
Power Source:
Manual
Tool Type:
Crimper
UL Listed:
No