• Cart

DESCRIPTION

  • Adjustable from 10 to 70 psi
  • By-pass mechanism integral with the cartridge
  • Designed for small and economic considerations
  • The SharkBite® push-fit fittings are a fast, easy way to join copper, CPVC, or PEX tubing in any combination

Sharkbite 3/4 in. Direct Connector

S244750045

Valve Size:

3/4 in

SPECIFICATIONS

ASSE Standards
ASSE 1003, ASSE 1061
CSA Certified
CSA B356
End Connection 1
Push
End Connection 2
Push
Height
5-3/25 in
IAPMO Listed
Yes
Lead Law Compliant
Yes
Material
Bronze
Maximum Pressure
200 psi
Maximum Temperature
180
NSF Certified
Yes
NSF Specifications
NSF 61
Valve Size
3/4 in
Valve Type
Pressure Regulator Valve

$181.98
EACH
  • QUANTITY

0 item(s) added to Cart Checkout Now