DESCRIPTION

  • Quality engineered and manufactured

Sharkbite 3/4 in. Plastic and Metal Pipe Support

SHA23054

MORE SIZES AVAILABLE

SPECIFICATIONS

CARB OTC LEED Compliant
No
Fits Pipe Size
3/4 in
GSA Approved
No
IAPMO Listed
No
Material
Steel