3/4 in. Brass Full Port Push 200# Ball Valve
This product has been replaced by
Manufacturer Part #24616-0000LF
3/4 in. Brass Full Port Push 200# Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Can be installed in wet lines
- No special tools, crimping, glue or solder required
- Compatible with PEX, copper, CPVC and PE-RT pipe
- Rated for 200 psi and 200°F (93°C)
- Remove if needed usingDisconnect CliporDisconnect Tongs(both sold separately)
- Ideal for working in tight spaces
-
Lead Law Compliant
Recommended Accessories
Specifications
- ANSI:
- ANSI 372, ANSI 61, ANSI Z1157
- Application:
- Heating, Plumbing
- Clean Bagged:
- No
- End Connection 1:
- Push
- End Connection 2:
- Push
- End Connections:
- Push
- FM Approved:
- No
- Handle Material:
- Zinc Plated Steel
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 4-43/50 in
- Material:
- Brass
- Material Type:
- DZR
- Maximum Temperature:
- 200
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Origin:
- Global
- Pressure - Maximum:
- 200 psi
- Pressure Class:
- 200#
- Recommended Valve Application:
- Water
- Temperature Range:
- Up to 200 Deg F
- UL Listed:
- No
- Valve Body Material:
- Brass
- Valve Body Style:
- 2 piece
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 3/4 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve