Sharkbite
3/4 in. PEX Copper Ring
Part #SHA23103 | Item #4662089 | Manufacturer Part #23103
Product Details
- Made from copper for durability
- For use with brass or poly PEX crimp fittings
- Crimp tool required for installation
Specifications
ANSI Specifications: ANSI 14
ASTM Specifications: ASTM F-1807
Application: [Commercial, Potable Water, Residential]
CARB OTC LEED Compliant: No
CSA Certified: CSA B137.5
Clean Bagged: No
End Connection 1: PEX
End Connections: PEX
FM Approved: No
Fits Pipe Size: 3/4 in
GSA Approved: No
IAPMO Listed: No
Lead Law Compliant: Yes
Material: Copper
Maximum Pressure: 200 psi
NSF Certified: Yes
NSF Specifications: NSF 14
Package Quantity: Pack of 100
Type: S23103CP100