3/4 in. Push Brass;Copper;Plastic Hydronic Branch Manifold
3/4 in. Push Brass;Copper;Plastic Hydronic Branch Manifold
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Designed to simplify manifold and pipe installation in a potable water or hydronic heating system
- Allows the installer to use a manifold with PEX, copper or CPVC
- Combines SharkBite® push-fit technology with the value-added advantages of a manifold
- Expandable and flexible design allows 2 manifolds together with a SharkBite® fitting
-
Lead Law Compliant
Specifications
- ASSE Standards:
- ASSE 1061
- ASTM:
- ASTM F-877
- Color Finish Category:
- Copper Tones
- Color Finish Name:
- Copper
- End Connection 1:
- Push-to-Connect
- End Connection 2:
- Push-to-Connect
- End Connection 3:
- Push-to-Connect
- End Connections:
- Push-to-Connect
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 8 in
- Material:
- Brass, Copper
- Material Type:
- DZR
- Maximum Temperature:
- 200
- NSF Certified:
- No
- Outlet Quantity:
- 3
- Pressure - Maximum:
- 200 psi
- Temperature Range:
- 33 to 200 Deg F