3/4 in. Solvent Weld x MNPT Global Brass Adapter

You last purchased this on
 
SharkBite®

3/4 in. Solvent Weld x MNPT Global Brass Adapter

This product requires certification to purchase.
Brand image
You last purchased this on
 
SharkBite®

3/4 in. Solvent Weld x MNPT Global Brass Adapter

  • Fast #
  • Part #SUIP134
  • Item #5161981
  • Manufacturer Part #UIP134
4.8 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Can be installed in wet lines
  • No special tools, crimping, glue or solder required
  • Compatible with PEX, copper, CPVC and PE-RT pipe
  • Required when connecting 1-1/4" to 2" Universal fittings to PEX, PE-RT and HDPE pipe
  • Rated for 200 psi and 200°F (93°C)
  • Stiffeners are inserted into 1-1/4" to 2" Universal fittings
  • Remove if needed usingDisconnect CliporDisconnect Tongs(both sold separately)
  • Approved for underground and behind-the-wall applications with no access panels (wrapping required when burying underground)
  • Call for more sizes or configurations
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 372, ANSI 61
Clean Bagged:
Yes
End Connection 1:
Solvent Weld
End Connection 2:
MNPT
End Connections:
Solvent Weld x MNPT
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Adapter
Height:
1-27/50 in
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
1-97/100 in
Material:
Brass
Material Type:
DZR
Maximum Temperature:
200
NSF:
NSF 14, NSF 372, NSF 61
NSF Certified:
Yes
Origin:
Global
Pressure - High:
200
Temperature Range:
32 to 200 Deg F
UL Listed:
No