Sharkbite

12 x 3/4 in. Water Heater Connector

Part #SU3088FLEXLF  |  Manufacturer Part #U3088FLEX12LF

Length:

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Can be used as an alternative to hard piping
  • Approved for electric and gas water heaters with flue vent
  • Compatible with PEX, copper, CPVC and PE-RT pipe
  • Can be installed in wet lines
  • No special tools, crimping, glue or solder required

Lead Law Compliant

Documents

Specifications

ASME Specifications: ASME A112.18.6

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.6

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

End Connection 1: Push-to-Connect

End Connection 2: FNPT

End Connections: Push-to-Connect x FNPT

Fits Pipe Size: 3/4 in

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Sizes: 3/4 in

GSA Approved: No

IAPMO Listed: Yes

Lead Law Compliant: Yes

Length: 12 in

Material: Brass, Rubber, Stainless Steel

Material Type: DZR, EPDM

Maximum Pressure: 200 psi

Maximum Temperature: 200

NSF Certified: Yes

NSF Specifications: NSF 14, NSF 372, NSF 61

Rigid: No

Temperature Range: 33 to 200 Deg F

Type: SU3088FLEX12LF