3/4 in. x 20 ft. PEX-B Straight Length Tubing in Blue
3/4 in. x 20 ft. PEX-B Straight Length Tubing in Blue
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Approved for water service lines and burial applications including being buried under concrete
- Approved for use with SharkBite EvoPEX, SharkBite Universal push-to-connect (ASSE 1061), plastic barb (ASTM F2159) and brass barb (ASTM F1807) fittings
- PEX-b offers the highest-rated chlorine resistance and one-month UV resistance
- Maximum working pressure 160 psi @ 33°F - 70°F
- Made in USA
- Minimum working temperature 33°F @ 160 psi. Maximum working temperature 200°F @ 80 psi
- Certified to meet ASTM F2023 oxidative-resistance requirements for continuous hot water recirculation
Specifications
- ANSI:
- ANSI 14, ANSI 61
- ASTM:
- ASTM E-84, ASTM F-2023, ASTM F-2657, ASTM F-876, ASTM F-877
- AWWA:
- AWWA C-904
- Application:
- Commercial, Fire Systems, Potable Water
- CSA Certified:
- CSA B137.5
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Diameter - Inside 1:
- 67/100 in
- Diameter - Outside:
- 7/8 in
- End Connection 1:
- Plain End
- End Connection 2:
- Plain End
- End Connections:
- Plain End
- FM Approved:
- No
- Fire Suppression System Rated:
- Yes
- GSA Approved:
- No
- IAPMO Listed -:
- No
- ISO:
- ISO 6509
- Length:
- 20 ft
- Material:
- Plastic
- Material Type:
- PEX
- Maximum Temperature:
- 200
- NSF:
- NSF 14, NSF 61, NSF 372
- NSF Certified:
- Yes
- PipeTubing Size:
- 3/4 in
- Pressure - Maximum:
- 160 psi
- Schedule Class:
- SDR 9
- Temperature Range:
- 33 to 200 Deg F
- UL Listed:
- No
- Wall Thickness:
- 0.097 in