24 in. x 3/4 in x 1 in. Water Heater Connector
24 in. x 3/4 in x 1 in. Water Heater Connector
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Approved for electric and gas water heaters with flue vent
- Compatible with PEX, copper, CPVC and PE-RT pipe
- Can be used as an alternative to hard piping
- No special tools, crimping, glue or solder required
- Can be installed in wet lines
-
Lead Law Compliant
Specifications
- ASME:
- ASME A112.18.6
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.6
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Fits Pipe Size:
- 3/4 in - 1 in
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 3/4 in x 1 in
- GSA Approved:
- No
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 24 in
- Material:
- Stainless Steel, Rubber, Brass
- Material Type:
- EPDM, DZR
- Maximum Temperature:
- 200
- NSF:
- NSF 14, NSF 61, NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 200 psi
- Rigid:
- No
- Temperature Range:
- 33 to 200 Deg F
- Type:
- SU3086FLEX24LF
- Water Supply Connector Type:
- Water Heater