3/4 x 1/2 in. Push x FNPT Brass Reducing Connector

You last purchased this on
 
SharkBite®

3/4 x 1/2 in. Push x FNPT Brass Reducing Connector

This product requires certification to purchase.
Brand image
You last purchased this on
 
SharkBite®

3/4 x 1/2 in. Push x FNPT Brass Reducing Connector

  • Fast #
  • Part #SU092LF
  • Item #4596440
  • Manufacturer Part #U092LF
5 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

All Sizes


Frequently Purchased Together

Product Details

  • Can be installed in wet lines
  • No special tools, crimping, glue or solder required
  • Compatible with PEX, copper, CPVC and PE-RT pipe
  • Rated for 200 psi and 200°F (93°C)
  • Remove if needed usingDisconnect CliporDisconnect Tongs(both sold separately)
  • Approved for underground and behind-the-wall applications with no access panels (wrapping required when burying underground)
  • Requires Certification
  • Lead Law Compliant


Specifications

ASTM:
ASTM F-876, ASTM F-877
Clean Bagged:
Yes
End Connection 1:
Push-to-Connect
End Connection 2:
FNPT
End Connections:
Push-to-Connect x FNPT
Fitting Size 1:
3/4 in
Fitting Size 2:
1/2 in
Fitting Sizes:
3/4 in x 1/2 in
Fitting Type:
Connector
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
Material Type:
DZR
Maximum Temperature:
200
NSF:
NSF 14, NSF 61, NSF 372
NSF Certified:
Yes
Origin:
Global
Pressure - Maximum:
200 psi
Temperature Range:
33 to 200 Deg F
Type:
SU092LF