3/4 x 1/2 x 3/4 in. Brass PEX Crimp Tee

You last purchased this on
 
SharkBite®

3/4 x 1/2 x 3/4 in. Brass PEX Crimp Tee

This product requires certification to purchase.
Brand image
You last purchased this on
 
SharkBite®

3/4 x 1/2 x 3/4 in. Brass PEX Crimp Tee

  • Fast #
  • Part #SUC444LF
  • Item #4468253
  • Manufacturer Part #UC444LF
5 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Made from lead-free DZR EcoBrass
  • Connects to PEX pipe with copper crimp rings or stainless steel clamps
  • Compatible with PEX and PE-RT pipe
  • Certified for potable and radiant heating applications
  • Minimum working temperature 33°F at 160 psi. Maximum working temperature 200°F at 80 psi
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 372
ASTM:
ASTM F-877, ASTM F-1807
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B137.5
End Connection 1:
PEX Crimp
End Connection 2:
PEX Crimp
End Connection 3:
PEX Crimp
End Connections:
PEX Crimp x PEX Crimp x PEX Crimp
Fits Pipe Size:
1/2 in - 3/4 in
Fitting Size 1:
3/4 in
Fitting Size 2:
1/2 in
Fitting Size 3:
3/4 in
Fitting Sizes:
3/4 in x 1/2 in
Fitting Type:
Tee
GSA Approved:
No
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
Material Type:
DZR
Maximum Temperature:
200
NSF:
NSF 14, NSF 61, NSF 372
NSF Certified:
Yes
Pressure - Maximum:
160 psi
Temperature Range:
33 to 200 Deg F