3/8 - 3/4 in. Stainless Steel PEX Crimp Ring Gauge

You last purchased this on
 
SharkBite®

3/8 - 3/4 in. Stainless Steel PEX Crimp Ring Gauge

  • Fast #
  • Part #S23080
  • Item #4662061
  • Manufacturer Part #23080
4.2 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
SharkBite®

3/8 - 3/4 in. Stainless Steel PEX Crimp Ring Gauge

This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Compatible with Copper Crimp Rings
  • Available in various configurations including lightweight composite handles to help reduce fatigue
  • Compresses Copper Crimp Rings to secure PEX or PE-RT tubing to brass or poly crimp fittings
  • Factory calibrated and meets ASTM F-1807 standard
  • Go / No-Go Gauge included
  • Requires Certification

Specifications

ASTM:
ASTM F-1807
CARB OTC LEED Compliant:
No
Color Finish Category:
Blacks
Color Finish Name:
Orange, Black
Fits Pipe Size:
3/8 in;1/2 in;3/4 in
GSA Approved:
No
IAPMO Listed -:
No
Jaw Capacity (in):
3/8 in - 3/4 in
Material:
Steel
Power Source:
Manual
Tool Type:
Crimper
UL Listed:
No