5/8 in. PEX Stainless Steel Clamp Ring

Part #SUC954  |  Item #4662106  |  Manufacturer Part #UC954

$0.35 EACH
(Pricing is for 5/8 in)
View All Sizes

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes
Price
Qty
Actions
  • 1/2 in

    Part #SUC953 | Item #4662105 | Mfr. Part #UC953

    Call for Pricing
    Call for Pricing
    Call us for price
    $0.28 /EACH

    Added to your cart. View Cart
  • 5/8 in

    Part #SUC954 | Item #4662106 | Mfr. Part #UC954

    Call for Pricing
    Call for Pricing
    Call us for price
    $0.35 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 3/4 in

    Part #SUC955 | Item #4662108 | Mfr. Part #UC955

    Call for Pricing
    Call for Pricing
    Call us for price
    $0.38 /EACH

    Added to your cart. View Cart
  • 1 in

    Part #SUC956 | Item #4662109 | Mfr. Part #UC956

    Call for Pricing
    Call for Pricing
    Call us for price
    $0.50 /EACH

    Added to your cart. View Cart

Product Details

  • For use with brass or poly PEX crimp fittings
  • Clamp Tool required for installation
  • For use with PEX or PE-RT pipe

Specifications

ANSI Specifications: ANSI 14

ASTM Specifications: [ASTM F-2098, ASTM F-877]

Application: [Commercial, Potable Water, Radiant Heating System, Residential]

CARB OTC LEED Compliant: No

Clean Bagged: No

End Connection 1: PEX

End Connections: PEX

FM Approved: No

Fits Pipe Size: 5/8 in

GSA Approved: No

High Pressure: 200

IAPMO Listed: No

Material: Stainless Steel

NSF Certified: Yes

NSF Specifications: NSF 14

Temperature Range: Up to 160 Deg F