1/4 in. Plastic Disconnect Clip

You last purchased this on
 
SharkBite®

1/4 in. Plastic Disconnect Clip

  • Fast #
  • Part #SU706
  • Item #4084713
  • Manufacturer Part #U706
3.4 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
SharkBite®

1/4 in. Plastic Disconnect Clip

This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Can be installed in wet lines
  • No special tools, crimping, glue or solder required
  • Compatible with PEX, copper, CPVC and PE-RT pipe
  • Required when connecting 1-1/4" to 2" Universal fittings to PEX, PE-RT and HDPE pipe
  • Rated for 200 psi and 200°F (93°C)
  • Stiffeners are inserted into 1-1/4" to 2" Universal fittings
  • Remove if needed usingDisconnect CliporDisconnect Tongs(both sold separately)
  • Approved for underground and behind-the-wall applications with no access panels (wrapping required when burying underground)
  • Call for more sizes or configurations
  • Requires Certification

Specifications

ANSI:
ANSI 61
Application:
Heating, Plumbing
Fits Pipe Size:
1/4 in
Length:
1-19/100 in
Material:
Plastic
NSF:
NSF 61
NSF Certified:
Yes
Number of Tools Included:
1
Tool Type:
Clip
Width:
3/10 in