DESCRIPTION

  • Disconnect tongs make disassembly even faster and easier
  • Easy removal tool for SharkBite® 2XL
  • Reusable

Sharkbite 6-7/16 in. Disc Tong

SU711

Fits Pipe Size:

1/2 in

SPECIFICATIONS

ASSE Standards
ASSE 1061-2011
CARB OTC LEED Compliant
No
Fits Pipe Size
1/2 in
GSA Approved
No
IAPMO Listed
No
Length
6-7/16 in
Material
Steel
NSF Certified
No
NSF Specifications
NSF 14, NSF 61

Starting at
$8.87
EACH
  • QUANTITY