DESCRIPTION

  • Disconnect clips allow for quick un-install if mistake is made
  • Easy removal tool for SharkBite® 2XL
  • Reusable

Sharkbite 9 in. Plastic Disc Clip

SU708

Fits Pipe Size:

3/8 in

SPECIFICATIONS

ASSE Standards
ASSE 1061-2011
CARB OTC LEED Compliant
No
Fits Pipe Size
3/8 in
GSA Approved
No
IAPMO Listed
No
Length
9 in
Material
Plastic
NSF Certified
No
NSF Specifications
NSF 14, NSF 61

Starting at
$1.79
EACH
  • QUANTITY