DESCRIPTION

  • Quality engineered and manufactured
  • Works with copper, CPVC and PEX pipe

Push x FNPT Brass Adapter

SU072LF

MORE SIZES AVAILABLE

SPECIFICATIONS

Clean Bagged
Yes
Color Finish
Natural Brass
End Connection 1
Push
End Connection 2
FNPT
End Connections
Push x FNPT
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
IAPMO Listed
Yes
Lead Law Compliant
Yes
Material
Brass
Material Type
DZR
Maximum Pressure
200 psi
Maximum Temperature
200
NSF Certified
Yes
NSF Specifications
NSF 14, NSF 372, NSF 61
Origin
Global
Size
1/2 in
Type
Straight