DESCRIPTION

  • Crimp tool allows each joint to be checked with go/no-go gauge
  • Used in conjunction with PEX tubing and barb fittings, valves, and manifolds

Sharkbite Barbed Brass and Copper Crimp Ring

SHA2310

Fits Pipe Size:

1 in

SPECIFICATIONS

ASSE Standards
ASSE 1061
ASTM Specifications
ASTM F-1807, ASTM F-877
CARB OTC LEED Compliant
No
CSA Certified
CSA B137.5
End Connection 1
Barbed
End Connection 2
Barbed
Fits Pipe Size
1 in
GSA Approved
No
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Copper
Material Type
DZR
NSF Certified
No

Starting at
$0.63
EACH
  • QUANTITY