DESCRIPTION

  • Quality engineered and manufactured
  • Works with copper, CPVC and PEX pipe

Sharkbite Ballcock x Threaded Brass Barbed Water Supply Fitting

SU3531LF

MORE SIZES AVAILABLE

SPECIFICATIONS

Clean Bagged
Yes
Color Finish
Polished Chrome
End Connection 1
Ballcock
End Connection 2
Threaded
End Connections
Ballcock x Threaded
Fitting Size 1
1/4 in
Fitting Size 2
7/8 in
Fitting Sizes
1/4 in x 7/8 in
Fitting Type
Reducing
IAPMO Listed
Yes
Lead Law Compliant
Yes
Material
Brass
Material Type
DZR
Maximum Pressure
200 psi
Maximum Temperature
200
NSF Certified
Yes
NSF Specifications
NSF 14, NSF 372, NSF 61
Origin
Global