DESCRIPTION

  • Compact, robust dezincification resistant brass body is the foundation of a strong, corrosion resistant, durable fitting
  • Connects copper, PEX, CPVC, PE-RT or HDPE in any combination
  • Fittings can even be rotated after assembly for easier installation in tight spaces
  • Instant push-fit connection for increased ease-of-use
  • No soldering, unions, or glue needed

Sharkbite Push x FNPT Brass 90 Degree Elbow

SU334LF

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     
  • 1/2 in

    SU334LF 

    $11.9
    $10.61
    Call for Pricing Call us for price $11.9 $10.61
    QUANTITY QTY

    0 item(s) added to Cart Checkout Now

SPECIFICATIONS

Clean Bagged
Yes
End Connection 1
Push
End Connection 2
FNPT
End Connections
Push x FNPT
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Fitting Type
Drop Ear, Straight
Lead Law Compliant
Yes
Material
Brass
Material Type
DZR
Maximum Pressure
200 psi
Maximum Temperature
200
NSF Certified
Yes
NSF Specifications
NSF 14, NSF 372, NSF 61
Origin
Global