DESCRIPTION

  • Connects copper, PEX, CPVC, PE-RT or HDPE in any combination
  • Quality engineered and manufactured

Brass Push Coupling

SU020LF

MORE SIZES AVAILABLE

SPECIFICATIONS

Clean Bagged
Yes
End Connection 1
Push
End Connection 2
Push
Fitting Size 1
1 in
Fitting Size 2
1 in
Lead Law Compliant
Yes
Length
1-43/64 in
Material
Brass
Material Type
DZR
Maximum Pressure
200 psi
Maximum Temperature
200
NSF Certified
Yes
NSF Specifications
NSF 14, NSF 372, NSF 61
Origin
Global
Size
1 in x 1 in
Type
Straight