DESCRIPTION

  • Compact, robust dezincification resistant brass body is the foundation of a strong, corrosion resistant, durable fitting
  • Connects copper, PEX, CPVC, PE-RT or HDPE in any combination
  • Fittings can even be rotated after assembly for easier installation in tight spaces
  • Instant push-fit connection for increased ease-of-use
  • No soldering, unions, or glue needed

Push x MNPT Brass Coupling

SU120

MORE SIZES AVAILABLE

SPECIFICATIONS

Clean Bagged
Yes
Color Finish
Natural Brass
End Connection 1
Push
End Connection 2
MNPT
End Connections
Push x MNPT
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
IAPMO Listed
Yes
Lead Law Compliant
Yes
Length
1/2 in
Material
Brass
Material Type
DZR
Maximum Pressure
200 psi
Maximum Temperature
200
NSF Certified
Yes
NSF Specifications
NSF 14, NSF 372, NSF 61
Origin
Global
Size
1/2 in
Type
Straight