DESCRIPTION

  • Compact, robust dezincification resistant brass body is the foundation of a strong, corrosion resistant, durable fitting
  • Compression outlet: 3/8"
  • Fittings can even be rotated after assembly for easier installation in tight spaces
  • Instant push-fit connection for increased ease-of-use
  • No soldering, unions, or glue needed
  • SharkBite® ends connect to any combination of copper, PEX, CPVC or PE-RT pipes

Sharkbite Brass Reducing Tee Stop

S2498

MORE SIZES AVAILABLE

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI 61
ASME Specifications
ASME A112.18.1
ASSE Standards
ASSE 1061
ASTM Specifications
ASTM F-1807, ASTM F-877
CSA Certified
CSA B125.1
Clean Bagged
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
Push
End Connection 2
Push
End Connection 3
Compression
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Size 3
1/4 in
IAPMO Listed
Yes
Lead Law Compliant
Yes
Material
Brass
Material Type
DZR
Maximum Pressure
200 psi
Maximum Temperature
200
NSF Certified
Yes
NSF Specifications
NSF 14, NSF 372, NSF 61
Origin
Global
Recommended Valve Application
Water
Size
1/2 in x 1/2 in x 1/4 in
Type
Reducing
UL Listed
No
Valve Body Style
T Pattern
Valve Operator
Quarter Turn
Valve Size
1/2 in, 1/4 in
Valve Type
Angle Supply Stop Valves

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday