DESCRIPTION

  • Case only
  • Contractor kit case for SharkBite® push-fit fittings

Sharkbite Carrying Case Kit

SU3001A

Length:

39-23/64 in

SPECIFICATIONS

Color Finish
Orange
Depth
6-1/2 in
Height
12 in
Length
39-23/64 in
Material
Plastic
Material Type
Polymer

Starting at
$66.53
EACH
  • QUANTITY