DESCRIPTION

  • Connects copper, PEX, CPVC, PE-RT or HDPE in any combination
  • Fittings can even be rotated after assembly for easier installation in tight spaces
  • Instant push-fit connection for increased ease-of-use
  • No soldering, unions, or glue needed

Sharkbite Check Valve

SU20200000LF

Valve Size:

1 in

SPECIFICATIONS

ASSE Standards
ASSE 1061
End Connection 1
Push
End Connection 2
Push
End Connections
Push
Lead Law Compliant
Yes
Length
3-22/25 in
Material
Brass
Material Type
DZR
Maximum Pressure
200 psi
Maximum Temperature
150
NSF Certified
Yes
NSF Specifications
NSF 14, NSF 372, NSF 61
Recommended Valve Application
Water
UL Listed
No
Valve Body Style
Check
Valve Size
1 in
Valve Type
Check Valves

Starting at
$57.03
EACH
  • QUANTITY