DESCRIPTION

  • Compact, robust dezincification resistant brass body is the foundation of a strong, corrosion resistant, durable fitting
  • Fittings can even be rotated after assembly for easier installation in tight spaces
  • Instant push-fit connection for increased ease-of-use
  • No soldering, unions, or glue needed
  • Stop valves connect to any combination of copper, PEX or CPVC pipe

Sharkbite Compression Brass Angle Stop Valve in Polished Chrome

S23489

Valve Size:

SPECIFICATIONS

ASME Specifications
ASME A112.18.1
ASSE Standards
ASSE 1061
CSA Certified
CSA B125.1
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
Push
End Connection 2
Compression
Handle Material
Brass
Height
2-3/5 in
IAPMO Listed
Yes
ISO Specifications
ISO 9001
Length
1/2 in
Material
Brass
Material Type
DZR
Maximum Pressure
200 psi
Maximum Temperature
200
NSF Certified
Yes
NSF Specifications
NSF 14, NSF 372, NSF 61
Origin
Global
Recommended Valve Application
Water
UL Listed
No
Valve Body Style
Angle
Valve Operator
Quarter Turn
Valve Size
1/2 in
Valve Type
Angle Supply Stop Valves

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY