DESCRIPTION

  • Compact, robust dezincification resistant brass body is the foundation of a strong, corrosion resistant, durable fitting
  • Fittings can even be rotated after assembly for easier installation in tight spaces
  • Instant push-fit connection for increased ease-of-use
  • No soldering, unions, or glue needed
  • Slip end only suitable for copper and CPVC

Sharkbite CTS Valve Adapter

SU4482LF

Fitting Sizes:

SPECIFICATIONS

CARB OTC LEED Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
Push
End Connection 2
Push
End Connection 3
CTS
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Size 3
1/2 in
Fitting Sizes
1/2 in x 1/2 in x 1/2 in
GSA Approved
No
IAPMO Listed
Yes
Lead Law Compliant
Yes
Material
Brass
Material Type
DZR
Maximum Pressure
200 psi
Maximum Temperature
200
NSF Certified
Yes
NSF Specifications
NSF 14, NSF 372, NSF 61

Starting at
Call for Pricing
  • QUANTITY