DESCRIPTION

  • Adjustable from 10 to 70 psi
  • By-pass mechanism integral with the cartridge
  • Designed for small and economic considerations
  • The SharkBite® push-fit fittings are a fast, easy way to join copper, CPVC, or PEX tubing in any combination

Sharkbite Direct Connector

S226750045

Valve Size:

1 in

SPECIFICATIONS

ASSE Standards
ASSE 1003, ASSE 1061
CSA Certified
CSA B356
End Connection 1
Push
End Connection 2
Push
Height
5-1/2 in
IAPMO Listed
Yes
Lead Law Compliant
Yes
Material
Bronze
Maximum Pressure
200 psi
Maximum Temperature
180
NSF Certified
Yes
NSF Specifications
NSF 61
Valve Size
1 in
Valve Type
Pressure Regulator Valves

Starting at
$156.12
EACH
  • QUANTITY