3/4 in. Bronze Union PEX Pressure Reducing Valve
EB-45 3/4 in. Bronze Union PEX Pressure Reducing Valve
Frequently Purchased Together
Product Details
- Designed for small and economic considerations
- By-pass mechanism integral with the cartridge
- Adjustable from 10 to 70 psi
- Use in conjunction with PEX tubing and copper crimp rings, not included
-
Lead Law Compliant
Specifications
- ASSE Standards:
- ASSE 1003
- CSA Certified:
- CSA B356
- Collection:
- EB-45
- End Connection 1:
- Union PEX
- End Connection 2:
- Union PEX
- End Connections:
- Union PEX
- FM Approved:
- No
- Handle Material:
- Metal
- Height:
- 5-3/25 in
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 5-17/25 in
- Material:
- Bronze
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Pressure - High:
- 400
- Recommended Valve Application:
- Water
- Temperature Rating:
- 180
- UL Listed:
- No
- Valve Body Material:
- Bronze
- Valve Bonnet Type:
- Union
- Valve Disc Material:
- EPDM
- Valve Seat Material:
- Polyphenylene Ether
- Valve Size:
- 3/4 in
- Valve Type:
- Pressure Reducing Valve