DESCRIPTION

  • Allows for a more convenient and professional PEX tubing installation
  • Quality engineered and manufactured

Sharkbite J Hook PEX Pipe Clamp

S23220

MORE SIZES AVAILABLE

SPECIFICATIONS

CARB OTC LEED Compliant
No
Color Finish
Black
End Connection 1
PEX
Fits Pipe Size
1/2 in
GSA Approved
No
IAPMO Listed
No
Length
9-1/2 in
Material
Plastic
Material Type
Polymer