DESCRIPTION

  • Allows for a more convenient and professional PEX tubing installation
  • Quality engineered and manufactured

Sharkbite J Hook PEX Pipe Clamp

SHA23221

MORE SIZES AVAILABLE

  • PRICE

    FITS PIPE SIZE

     

DOCUMENTS

SPECIFICATIONS

CARB OTC LEED Compliant
No
Color Finish
Black
End Connection 1
PEX
Fits Pipe Size
3/4 in
GSA Approved
No
IAPMO Listed
No
Length
9 in
Material
Plastic
Material Type
Polymer