3/8 in. Black Plastic Nail Barb Clamp
OKI 3/8 in. Black Plastic Nail Barb Clamp
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Compatible with 3/8-in CTS size tubing
- Half clamp design features a pre-inserted single nail to secure to wood and support pipe
Specifications
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- OKI
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter:
- 9-7/8 in
- End Connection 1:
- Barbed
- End Connections:
- Barbed
- Faucet Material:
- Plastic
- Faucet Mount:
- Ceiling Mount
- Fits Pipe Size:
- 3/8 in
- Height:
- 2-17/64 in
- IAPMO Listed -:
- No
- Length:
- 10 in
- Material:
- Plastic
- Material Type:
- Polymer
- Product Type:
- Single Nail Clamp
- Shape:
- Round
- Showerhead Flow Rate:
- 1.8 gpm
- Width:
- 9-7/8 in