DESCRIPTION

  • Quality engineered and manufactured

Sharkbite PEX Plug

SUP520

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

ASTM Specifications
ASTM F-2159, ASTM F-877
CARB OTC LEED Compliant
No
End Connection 1
Barbed
Fitting Size 1
1 in
GSA Approved
No
IAPMO Listed
No
Material
Plastic
Material Type
Polymer, Polysulfone
Maximum Pressure
200 psi
Maximum Temperature
200
Size
1 in
Type
Straight