DESCRIPTION

  • Certified for use in commercial and residential applications
  • Quality engineered and manufactured
  • Required when using 1-1/4" - 2" SharkBite® fittings with PEX pipe

Sharkbite PEX Stiffener

SSBTL

SPECIFICATIONS

ASSE Standards
ASSE 1061
CARB OTC LEED Compliant
No
Color Finish
Copper
Fitting Size 1
1-1/2 in
GSA Approved
No
IAPMO Listed
Yes
Material
Copper
NSF Certified
Yes
NSF Specifications
NSF 14, NSF 61
Size
1-1/2 in