DESCRIPTION

  • Quality engineered and manufactured

Sharkbite PEX Straight Coupling

SUP020

MORE SIZES AVAILABLE

SPECIFICATIONS

ASTM Specifications
ASTM F-2159, ASTM F-877
CARB OTC LEED Compliant
No
End Connection 1
Barbed
End Connection 2
Barbed
Fitting Size 1
1 in
Fitting Size 2
1 in
GSA Approved
No
IAPMO Listed
No
Material
Plastic
Material Type
Polymer, Polysulfone
Maximum Pressure
200 psi
Maximum Temperature
200
NSF Certified
Yes
NSF Specifications
NSF 14, NSF 372, NSF 61
Size
1 in x 1 in
Type
Straight