DESCRIPTION

  • Certified for use in commercial and residential applications
  • Compact, robust dezincification resistant brass body is the foundation of a strong, corrosion resistant, durable fitting
  • Connects copper, PEX, CPVC, PE-RT or HDPE in any combination
  • Fittings can even be rotated after assembly for easier installation in tight spaces
  • Instant push-fit connection for increased ease-of-use
  • No soldering, unions, or glue needed
  • Requires PEX inserts for installation, sold separately

Sharkbite Push x FNPT Brass Adapter

SSB11F

MORE SIZES AVAILABLE

SPECIFICATIONS

Clean Bagged
Yes
End Connection 1
Push
End Connection 2
FNPT
End Connections
Push x FNPT
Fitting Size 1
1-1/4 in
Fitting Size 2
1-1/4 in
IAPMO Listed
Yes
Lead Law Compliant
Yes
Material
Brass
Material Type
DZR
Maximum Pressure
200 psi
Maximum Temperature
200
NSF Certified
Yes
NSF Specifications
NSF 14, NSF 372, NSF 61
Origin
Global
Size
1-1/4 in
Type
Straight