DESCRIPTION

  • Compact, robust dezincification resistant brass body is the foundation of a strong, corrosion resistant, durable fitting
  • Connects copper, PEX, CPVC, PE-RT or HDPE in any combination
  • End Connections: 1/4" (3/8" OD) x 1/2"
  • Fittings can even be rotated after assembly for easier installation in tight spaces
  • Instant push-fit connection for increased ease-of-use
  • No soldering, unions, or glue needed

Sharkbite Push x MNPT Brass Reducing Connector

SU11LF

MORE SIZES AVAILABLE

SPECIFICATIONS

Clean Bagged
Yes
Color Finish
Natural Brass
End Connection 1
Push
End Connection 2
MNPT
End Connections
Push x MNPT
Fitting Size 1
1/4 in
Fitting Size 2
1/2 in
Fitting Sizes
1/4 in x 1/2 in
Fitting Type
Reducing
IAPMO Listed
Yes
Lead Law Compliant
Yes
Material
Brass
Material Type
DZR
Maximum Pressure
200 psi
Maximum Temperature
200
NSF Certified
Yes
NSF Specifications
NSF 14, NSF 372, NSF 61
Origin
Global