DESCRIPTION

  • Compact, robust dezincification resistant brass body is the foundation of a strong, corrosion resistant, durable fitting
  • Connects copper, PEX, CPVC, PE-RT or HDPE in any combination
  • Fittings can even be rotated after assembly for easier installation in tight spaces
  • Instant push-fit connection for increased ease-of-use
  • No soldering, unions, or glue needed

Sharkbite Push Brass Tee

SU3358

Fitting Sizes:

1/4 in x 1/4 in x 3/8 in

SPECIFICATIONS

End Connection 1
Push
End Connection 2
Push
End Connection 3
Compression
Fitting Size 1
1/4 in
Fitting Size 2
1/4 in
Fitting Size 3
3/8 in
Fitting Sizes
1/4 in x 1/4 in x 3/8 in
GSA Approved
No
Lead Law Compliant
Yes
Material
Brass
Material Type
DZR
Maximum Pressure
200 psi
Maximum Temperature
200
NSF Certified
Yes
NSF Specifications
NSF 14, NSF 372, NSF 61
Origin
Global
Recommended Valve Application
Water

Starting at
$11.36
EACH
  • QUANTITY