DESCRIPTION

  • Connects copper, PEX, CPVC, PE-RT or HDPE in any combination
  • Fittings can even be rotated after assembly for easier installation in tight spaces
  • Instant push-fit connection for increased ease-of-use
  • No soldering, unions, or glue needed

Sharkbite Push Copper Stub-Out

S22791

Fitting Sizes:

SPECIFICATIONS

CARB OTC LEED Compliant
No
End Connection 1
Barbed
End Connection 2
CTS
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Fitting Type
Stub Out
GSA Approved
No
IAPMO Listed
No
Length
8 in
Material
Copper
Maximum Pressure
200 psi
Maximum Temperature
200
NSF Certified
Yes
NSF Specifications
NSF 14

Starting at
Call for Pricing
  • QUANTITY