DESCRIPTION

  • Compact, robust dezincification resistant brass body is the foundation of a strong, corrosion resistant, durable fitting
  • Fittings can even be rotated after assembly for easier installation in tight spaces
  • Instant push-fit connection for increased ease-of-use
  • No soldering, unions, or glue needed
  • Stop valves connect to any combination of copper, PEX or CPVC pipe

Push x Compression Straight Supply Stop Valve

SHA23490

Valve Size:

SPECIFICATIONS

ASME Specifications
ASME A112.18.1
CSA Certified
CSA B125.1
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
Push
End Connection 2
Compression
Handle Material
Brass
Height
2-3/4 in
IAPMO Listed
No
Length
2-17/25 in
Material
Brass
Material Type
DZR
Maximum Pressure
200 psi
Maximum Temperature
200
NSF Certified
Yes
NSF Specifications
NSF 14, NSF 372, NSF 61
Number of Handles
Single Handle
Origin
Global
Recommended Valve Application
Water
Valve Body Style
Straight
Valve Size
1/2 in
Valve Type
Straight Supply Stop Valves

Starting at
Call for Pricing
  • QUANTITY