DESCRIPTION

  • Connects copper, CPVC and PEX pipe in any combination
  • Convenient single lever control
  • Quarter turn valve operation

Sharkbite Push x FNPT Brass Full Port Ball Valve with Lever Handle and Drain

S223060000LF

Valve Size:

1 in

SPECIFICATIONS

End Connection 1
Push
End Connection 2
Push
FM Approved
No
IAPMO Listed
Yes
ISO Specifications
ISO 9001
Lead Law Compliant
Yes
Length
2 in
Material
Brass
Material Type
DZR
Maximum Pressure
200 psi
Maximum Temperature
200
NSF Certified
Yes
NSF Specifications
NSF 14, NSF 372, NSF 61
Recommended Valve Application
Water
UL Listed
No
Valve Body Style
Ball
Valve Operator
Lever
Valve Port Opening
Full Port
Valve Seat Material
PTFE
Valve Size
1 in
Valve Type
Ball Valves

Starting at
$38.15
EACH
  • QUANTITY