DESCRIPTION

  • Compact, robust dezincification resistant brass body is the foundation of a strong, corrosion resistant, durable fitting
  • Fittings can even be rotated after assembly for easier installation in tight spaces
  • Instant push-fit connection for increased ease-of-use
  • No soldering, unions, or glue needed
  • Slip end only suitable for copper and CPVC

Push x FNPT Brass Tee

SU3482LF

MORE SIZES AVAILABLE

SPECIFICATIONS

ANSI Specifications
ANSI 372 2010, ANSI 61
Clean Bagged
Yes
End Connection 1
Push
End Connection 2
Push
End Connection 3
FNPT
End Connections
Push x FNPT
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Size 3
1/2 in
Lead Law Compliant
Yes
Material
Brass
Material Type
DZR
Maximum Pressure
200 psi
Maximum Temperature
200
NSF Certified
Yes
NSF Specifications
NSF 14, NSF 372, NSF 61
Origin
Global
Size
1/2 in
Type
Slip, Straight