DESCRIPTION

  • Connects copper, CPVC and PEX pipe in any combination
  • Convenient single lever control
  • Includes side port drain
  • Quarter turn valve operation

Sharkbite Push x FNPT Bronze Full Port Ball Valve with Lever Handle

S221860000LF

Valve Size:

SPECIFICATIONS

ANSI Specifications
ANSI 372-2010, ANSI 61
End Connection 1
Push
End Connection 2
FNPT
FM Approved
No
IAPMO Listed
Yes
ISO Specifications
ISO 9001
Lead Law Compliant
Yes
Length
5-1/2 in
Material
Brass
Material Type
DZR
Maximum Pressure
200 psi
Maximum Temperature
200
NSF Certified
Yes
NSF Specifications
NSF 14, NSF 372, NSF 61
Recommended Valve Application
Water
UL Listed
No
Valve Body Style
Ball
Valve Operator
Lever
Valve Port Opening
Full Port
Valve Seat Material
PTFE
Valve Size
3/4 in
Valve Type
Ball Valves

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$24.95
EACH
  • QUANTITY