• Cart

DESCRIPTION

  • Compact, robust dezincification resistant brass body is the foundation of a strong, corrosion resistant, durable fitting
  • Connects existing PVC (sch. 40, 80, and 120) pipe to copper, PEX or CPVC
  • Fittings can even be rotated after assembly for easier installation in tight spaces
  • Instant push-fit connection for increased ease-of-use
  • No soldering, unions, or glue needed

Sharkbite PVC x MNPT Brass Adapter

SUIP1

MORE SIZES AVAILABLE

SPECIFICATIONS

Clean Bagged
Yes
Color Finish
Natural Brass
End Connection 1
PVC
End Connection 2
MNPT
End Connections
PVC x MNPT
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Fitting Type
Straight
IAPMO Listed
Yes
Lead Law Compliant
Yes
Material
Brass
Material Type
DZR
Maximum Pressure
200 psi
Maximum Temperature
200
NSF Certified
Yes
NSF Specifications
NSF 14, NSF 372, NSF 61
Origin
Global