DESCRIPTION

  • Disconnect clips allow for quick un-install if mistake is made
  • Easy removal tool for SharkBite® 2XL
  • Reusable

Sharkbite Shark Demount Clip

SSBDC

MORE SIZES AVAILABLE

SPECIFICATIONS

ASSE Standards
ASSE 1061
CARB OTC LEED Compliant
No
Fits Pipe Size
1-1/4 in
GSA Approved
No
IAPMO Listed
Yes
Length
2-7/10 in
Material
Plastic
NSF Certified
Yes
NSF Specifications
NSF 14, NSF 372, NSF 61

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday