DESCRIPTION

  • Quality engineered and manufactured
  • Use in conjunction with PEX tubing and copper crimp rings, not included

Sharkbite Stainless Steel PEX Crimp Ring Gauge

S23080

MORE SIZES AVAILABLE

SPECIFICATIONS

ASTM Specifications
ASTM F-1807
CARB OTC LEED Compliant
No
Color Finish
Black, Orange
Fits Pipe Size
3/8 in;1/2 in;3/4 in
GSA Approved
No
IAPMO Listed
No
Material
Steel
UL Listed
No