DESCRIPTION

Sharon Piping & Eqpt/Sharpe Valve 1000# Stainless Steel Threaded Full Port Ball Valve

S50M76

Valve Size:

SPECIFICATIONS

End Connection 1
Threaded
End Connection 2
Threaded
Material
Stainless Steel
Material Type
316L
Maximum Pressure
1000 psi
Pressure Class
1000#
Valve Port Opening
Full Port
Valve Size
1 in
Valve Type
Ball Valves

Starting at
Call for Pricing
  • QUANTITY