3/4 in. 316 Stainless Steel Socket Weld Non-rising Valve Stem Globe Valve
Series 40276 3/4 in. 316 Stainless Steel Socket Weld Non-rising Valve Stem Globe Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Collection:
- Series 40276
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld
- Length:
- 2-19/20 in
- Material:
- Stainless Steel
- Material Type:
- 316
- Pressure - High:
- 200
- Valve Bonnet Type:
- Screw-in
- Valve Disc Material:
- Stainless Steel
- Valve Operator:
- Wheel Handle
- Valve Size:
- 3/4 in
- Valve Stem:
- Non-rising
- Valve Type:
- Globe Valve